Zoro Homepage

Locking Connector, L6-15R, 15 A, 250V AC, Black

  • Mfr # ASL615R

  • Zoro # G310113039


product price: $20.75
/ea
Sold in multiples of 3 for $62.25

Key Features

NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Wires
3
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL615R
Zoro #
G310113039
UPC #
819145026031
Country of Origin
Taiwan, Province of China

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Wires
3
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Weight
0.3 lb
Flange Material
Nylon
Wattage
3750W
Number of Female Connectors
1
Application
Female Connector Wiring Device

Description

This AC WORKS brand wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA L6-15R 15 Amp, 250 Volt locking female connector. This product features a strain relief structure with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, or 18/3 cable. This connector is commonly used for light fixtures in warehouses.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.