
Locking Plug, L16-20P, 20 A, 480V AC, Three Phase, Orange
Mfr # ASL1620P
Zoro # G610113067
product price: $28.65
/eaSold in multiples of 2 for $57.30
Key Features
Voltage Rating
480V AC
Phase
Three
Number of Wires
4
Number of Blades
4
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASL1620P
Zoro #
G610113067
UPC #
819145029544
Country of Origin
Taiwan, Province of China
Details
Item
Locking Plug
NEMA Plug Configuration
L16-20P
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Wires
4
Number of Blades
4
Connection Orientation
Straight
Housing Color
Orange
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon
Application
Male Plug Wiring Device
Wattage
16608W
Description
This AC WORKS brand NEMA L16-20P wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW, 12/4, 10/4, or 8/4 cables.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.