Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L21-30P, 30 A, 120/208V AC, Three Phase, Black

  • Mfr # ASEL2130P

  • Zoro # G010955359


product price: $35.79
/ea
Sold in multiples of 2 for $71.58

Key Features

NEMA Plug Configuration
L21-30P
Phase
Three
Number of Wires
5
Number of Blades
5
Connection Orientation
Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL2130P
Zoro #
G010955359
UPC #
850056720687
Country of Origin
Taiwan, Province of China

Details

Item
Locking Plug
NEMA Plug Configuration
L21-30P
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Wires
5
Number of Blades
5
Connection Orientation
Angled
Housing Color
Black
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon
Application
Elbow Male Plug Wiring Device
Wattage
10800W

Description

This AC WORKS brand NEMA L21-30P elbow wiring device ASEL2130P is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a strain relief structure with SJT, SJO, SOO, STW, 12/5, or 10/5 cables.


  • NEMA L21-30P 30A 3-Phase 120/208V 3PY, 5-Wire Locking Male Plug
  • Max 10,800-Watts
  • 5-Prong(4-P,5-W) 30 Amp Male Plug Assembly
  • Fast and Easy Install With 4 Positions Available
  • cULus E237606

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.