Zoro Homepage

Locking Plug, L22-30P, 30 A, 277/480V AC, Three Phase, Black

  • Mfr # ASEL2230P

  • Zoro # G210955319


product price: $49.35
/ea

Key Features

NEMA Plug Configuration
L22-30P
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL2230P
Zoro #
G210955319
UPC #
850056720700
Country of Origin
Taiwan, Province of China

Details

Item
Locking Plug
NEMA Plug Configuration
L22-30P
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Wires
5
Number of Blades
5
Connection Orientation
Angled
Grounding
Grounded
Housing Color
Black
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon
Application
Elbow Male Plug Wiring Device
Wattage
24912W

Description

This AC WORKS brand NEMA L22-30P elbow wiring device ASEL2230P is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a strain relief structure with SJT, SJO, SOO, STW, 12/5, or 10/5 cables.


  • NEMA L22-30P 30 Amp 3-Phase Y 277/480 Volt Locking Male Plug
  • Max 24,912-Watts
  • 4-Pole and 5-Wire Grounding Male Plug
  • Solid Industrial Grade Wiring Device
  • Fast and Easy Install With 4 Positions Available
  • Conforms to cULus E237606

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.