Zoro Homepage

Locking Plug, L5-20P, 20 A, 125V AC, Orange

  • Mfr # ASL520P

  • Zoro # G610113074


product price: $17.15
/ea
Sold in multiples of 4 for $68.60

Key Features

Voltage Rating
125V AC
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL520P
Zoro #
G610113074
UPC #
819145021937
Country of Origin
Taiwan, Province of China

Details

Item
Locking Plug
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Housing Color
Orange
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Application
Male Plug Wiring Device
Material
Nylon
Wattage
2500W

Description

This AC WORKS brand wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA L5-20P a 20 Amp, 125 Volt locking male plug. This product features a weather-tight seal and strain relief structure with SJT, SJO, SOO STW, 12/3, 10/3, or 8/3 cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.