
Locking Plug, L6-30P, 30 A, 250V AC, Orange
Mfr # ASL630P
Zoro # G310113091
product price: $22.04
/eaSold in multiples of 3 for $66.12
Key Features
Voltage Rating
250V AC
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASL630P
Zoro #
G310113091
UPC #
819145020633
Country of Origin
Taiwan, Province of China
Details
Item
Locking Plug
NEMA Plug Configuration
L6-30P
Current Rating
30 A
Voltage Rating
250V AC
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Housing Color
Orange
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Application
Male Plug Wiring Device
Material
Nylon
Wattage
7500W
Number of Female Connectors
1
Description
This AC WORKS brand NEMA L6-30P wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It has a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW, 12/3, 10/3, or 8/3 cable. This product features a locking male plug, preventing items from becoming unplugged when in use.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.