
Locking Plug, L7-15P, 15 A, 277V AC, Black
Mfr # ASL715P
Zoro # G610113166
product price: $19.13
/eaSold in multiples of 3 for $57.39
Key Features
Voltage Rating
277V AC
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASL715P
Zoro #
G610113166
UPC #
819145029063
Country of Origin
Taiwan, Province of China
Details
Item
Locking Plug
NEMA Plug Configuration
L7-15P
Current Rating
15 A
Voltage Rating
277V AC
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Housing Color
Black
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon
Application
Male Plug Wiring Device
Wattage
4155W
Description
This AC WORKS brand wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA L7-15P 15 Amp, 277 Volt locking male plug. This product features a strain relief structure with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, or 18/3 cable. Commonly used for light fixtures in warehouses.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.