Zoro Homepage

Locking Plug, L7-20P, 20 A, 277V AC, Orange

  • Mfr # ASL720P

  • Zoro # G010113193


product price: $16.25
/ea
Sold in multiples of 3 for $48.75

Key Features

Voltage Rating
277V AC
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL720P
Zoro #
G010113193
UPC #
819145023344
Country of Origin
Taiwan, Province of China

Details

Item
Locking Plug
NEMA Plug Configuration
L7-20P
Current Rating
20 A
Voltage Rating
277V AC
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Housing Color
Orange
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Material
Nylon
Application
Male Plug Assembly
Wattage
5540W

Description

This AC WORKS brand NEMA L7-20P wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It has a weather-tight seal and a strain relief structure with SJT, SJO, SOO, STW 12/3, 10/3, or 8/3 cable specifications. This product features a locking plug, preventing items from becoming unplugged when in use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.