Zoro Homepage

Locking Receptacle, L15-20R, 20 A, 250V AC, Three Phase, 3 Pole, Flush Mount, Black

  • Mfr # FML1520R

  • Zoro # G610113142


product price: $18.69
/ea
Sold in multiples of 3 for $56.07

Key Features

NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML1520R
Zoro #
G610113142
UPC #
819145024204
Country of Origin
Taiwan, Province of China

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Standards
UL, cUL Listed
Resistance Properties
Chemical Resistant, Impact Resistant
Flange Type
Non-Flanged
Material
Nylon
Wattage
8660W
Number of Female Connectors
1
Application
Flush Mount Locking Receptacle

Description

This AC WORKS brand female receptacle features a 3-pole, 4-wire grounding system. It is a NEMA L15-20R, 20 Amp, 3-Phase 250 Volt flush mount locking outlet. This product is installed to repair or change a receptacle. It features chemical and impact-resistant housing along with a quick installation process. The FML1520R is UL and C-UL certified.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products