Medical Grade Power Cord, 12 ft 5-15P to C13, 13A, Green Dot Hospital Grade
- Mfr # MD13AC13-144BK
- Zoro # G422871179
Key Features
Specifications
Details
- MFR #
- MD13AC13-144BK
- Zoro #
- G422871179
- UPC #
- 810159154826
- Country of Origin
- Taiwan, Province of China
- Item
- Hospital Grade Power Cord
- Voltage
- 125V
- Jacket Color
- Black
- Standards
- cULus Certified
- Material
- PVC
- Plug Configuration
- NEMA 5-15
- Connection Type
- IEC C13
Dimensions
- Cord Length
- 12 ft
- Wire Size
- 16 gauge
Description
This AC WORKS brand medical‐grade power cord is a 12‐foot NEMA 5‐15P green‐dot plug to IEC C13 connector designed for hospital equipment, medical carts, computers, servers, and IT hardware. The cord uses SJTW 16/3 copper wire with a 300‐volt jacket and is rated for 13 amps, making it suitable for sensitive medical and electronic devices requiring reliable, certified power delivery. The green‐dot plug indicates medical‐grade compliance, and the cord is UL and cUL certified (UL E88265 / UL E88446). Its flexible, durable jacket withstands daily use in clinical, laboratory, and commercial environments. This product includes a 5‐year limited warranty.
- NEMA 5‐15P green‐dot medical‐grade plug to IEC C13 connector
- SJTW 16/3, 300‐volt jacket with 13A copper wire
- UL and cUL certified medical‐grade construction
- Ideal for medical carts, hospital beds, computers, and servers
- Durable jacket for clinical and IT environments
- Includes 5‐year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.