Shop AC WORKS
See all product information
Create Account
Power Cord, 3 ft 6-20P to C19, 20A 250V Heavy-Duty, Agricultural Drone Use
- Mfr # S620C19-036
- Zoro # G023362380
product price:Â
$
21.99
/ea
Key Features
Color
Black
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S620C19-036
- Zoro #
- G023362380
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Flexible Adapter
- Color
- Black
Dimensions
- Length
- 36 in
Description
This AC WORKS 20-amp power cord features a NEMA 6-20P plug to an IEC C19 female connector, designed for rugged use in agricultural, industrial, and commercial environments. The 3-foot length provides a compact, efficient connection ideal for equipment positioned close to power sources, including agricultural drone charging systems. Built with an SJT 12/3, 300-volt jacket and 20-amp copper wire, this cord delivers reliable performance and durability in demanding conditions. The heavy-duty construction withstands impacts, chemicals, and outdoor exposure, making it suitable for field operations and mobile charging setups. The IEC C19 connector supports high-draw equipment, while the NEMA 6-20P plug provides a secure 250-volt connection. Commonly used for agricultural drone charging systems, this cord provides a dependable, high-capacity power solution for modern farming and field-based operations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.