Medical Grade Power Cord, 20 ft 5-15P to Locking C13, 13A, Green Dot

  • Mfr # MD13AC13-240AL

  • Zoro # G522871178


product price:  $42.39
/ea
Sold in multiples of 2 for $84.78

Key Features

Material
PVC
Wire Size
16 gauge
Jacket Color
Gray
Voltage
125 V
Standards
cULus Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD13AC13-240AL
Zoro #
G522871178
UPC #
810159154819
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
16 gauge
Cord Length
20 ft

Details

Material
PVC
Jacket Color
Gray
Voltage
125 V
Standards
cULus Certified
Item
Hospital Grade Power Cord

Description

This AC WORKS medical grade power cord features a NEMA 5-15P Green Dot hospital-grade plug to an IEC 60320 locking C13 female connector, designed for reliable use in medical, IT, and commercial environments. The 20-foot length provides extended reach for equipment carts, hospital beds, servers, and devices positioned farther from wall outlets. Built with an SJTW 16/3, 300-volt hospital-grade jacket and 13-amp copper wire, this cord is engineered for durability and long-term performance. The locking C13 connector ensures a secure connection to medical devices, computers, and servers, preventing accidental disconnection during operation. The NEMA 5-15P plug is rated 15 Amps, 125 Volts and carries Green Dot medical grade certification. This product is cULus listed under E115330SP. Commonly used for computers, medical devices, IT equipment, CPUs, and servers, this cord provides a dependable solution for healthcare facilities, laboratories, and professional environments requiring hospital-grade power delivery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.