Zoro Homepage

NEMA 5-20, NEMA L14-30, 10 ft, Orange

  • Mfr # PD4GF-010

  • Zoro # G314951200


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA L14-30
Cord Length
10 ft
Color
Orange
Gauge/Conductor
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD4GF-010
Zoro #
G314951200
UPC #
819145024402
Country of Origin
China

Dimensions

Cord Length
10 ft

Details

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA L14-30
Color
Orange
Gauge/Conductor
10
Standards
cETLus
Material
Rubber, PVC
Features
GFCI Outlets
Watts
7500W
Voltage
125/250V
Amps
30 A

Description

This AC WORKS brand chainable PDU with a 10ft extension cord PD4GF-010 meets OSHA requirements and is ETL approved. It features heavy-duty outlets and an anti-cold weather jacket, keeping the cord flexible in harsh temperatures. This generator extension cord has a NEMA L14-30P, 30 Amp, 125/250 Volt, locking plug to 4 GFCI NEMA 5-15/20R, 20 Amp, T-blade household female connectors. There is also an L14-30R outlet, allowing you to chain multiple PD4GF-010 cords together.The GFCI outlets come with status indicator lights and the cable is an SJTW, 10/4, 30 Amp copper wire, with a 300 Volt anti-cold weather jacket.This cord is perfect for any indoor/outdoor events, fairs, conventions, construction sites, and more. Please be aware of the maximum power for this product, 7500 Watts overall. It is important you fully extend the cord when using this product to daisy chain or piggyback connecting multiple extensions to one another.


  • •NEMA L14-30P, 30 Amp, 125/250 Volt, 4-Prong Locking Male Plug
  • •Four NEMA 5-15/20, 20 Amp, GFCI T-blade Household Connectors
  • •NEMA L14-30R 30 Amp, 125/250 Volt, 4-Prong Locking Female Connectors
  • •L14-30P to (4) 5-15/20R Power Distribution Cord
  • •Stand Up Design For Easy Use
  • •Comes with a Velcro Cable Management Strip
  • •Chainable Design for More Convenience and Distribution

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.