NEMA TT-30 Adapter with 24A Charge Limit Chip for Tesla Gen 2/3 Mobile Connector, Level 1 Charging

  • Mfr # G2EVTT30-24AD

  • Zoro # G416392826


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Plug Type
NEMA TT-30
Voltage
125V
Amperage
24A
Color
Black
Maximum Operating Wattage
3,000W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2EVTT30-24AD
Zoro #
G416392826
UPC #
819145028080
Country of Origin
China

Details

Item
EV Charging Adapter
Plug Type
NEMA TT-30
Voltage
125V
Amperage
24A
Color
Black
Maximum Operating Wattage
3,000W

Description

This AC WORKS NEMA TT-30 adapter is designed specifically for Tesla Generation 2 and 3 Mobile Connectors, allowing you to safely charge your Tesla at campsites, RV parks, or any NEMA TT-30 outlet. The adapter comes with a built-in chip that pre-sets the charging limit to 24 Amps, ensuring safe Level 1 charging without risking overcurrent.Featuring a nickel-plated plug to resist rust and corrosion, the adapter also includes a temperature monitor that detects faulty or overheating outlets to protect your vehicle and charger. The easy unplug handle improves user convenience.Ideal for Tesla owners seeking reliable, portable charging solutions compatible with standard RV outlets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.