Zoro Homepage

Outlet Extender, STW, 5-15/20R, 5-20P, 5-20P, 1 ft., Orange

  • Mfr # E520CB520

  • Zoro # G610374673


product price: $38.99
/ea
Sold in multiples of 2 for $77.98

Key Features

Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
5-20P, 5-20P
Cord Length
1 ft.
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E520CB520
Zoro #
G610374673
UPC #
819145023962
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Outlet Extender
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
5-20P, 5-20P
Color
Orange
Gauge/Conductor
12/3
Jacket Material
PVC
NEMA Plug Configuration
NEMA 5-20; NEMA 5-20
Amps
15A
Max. Amps
15 A
Watts
2500W
Number of Outlets
1
Connector Type
5-20R
Voltage
125V
NEC Cord Designation
STW
Application
Breaker Protected Extender
Number of Female Connectors
1
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand outlet extender with 20A breaker is a heavy-duty household adapter cable. This 1-foot cord is a NEMA 5-20P to NEMA 5-15/20R. The NEMA 5-20P is a 20 Amp, 125 Volt elbow-shaped, 90-degree plug. The NEMA 5-15/20R is a 15/20 Amp, T-blade female connector. The cable is an STW, 12/3, anti-cold weather cable staying flexible in extreme temperatures. The cord helps protect an overload to your electrical breaker panel, making sure your machine doesn't use more electricity than it should be.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.