
Outlet, NEMA 5-15R Flange Mount, 15A 125V with Front/Back Covers
Mfr # ASOU515R-WC
Zoro # G322783190
product price: $26.15
/eaSold in multiples of 2 for $52.30
Key Features
Voltage Rating
125 V
Housing Color
Black
Current Rating
15A
Standards
cULus
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASOU515R-WC
Zoro #
G322783190
UPC #
810159154499
Country of Origin
Taiwan, Province of China
Details
Voltage Rating
125 V
Housing Color
Black
Item
Flanged Outlet With Covers
Current Rating
15A
Standards
cULus
Material
Thermoplastic
NEMA Receptacle Configuration
5-15R
Description
The AC WORKS ASOU515R-WC is a heavy-duty, industrial-grade outlet wiring device designed for residential, commercial, and industrial applications. This flange-mount outlet features a NEMA 5-15R configuration rated for 15 Amps at 125 Volts, providing a reliable connection for household and light industrial power needs. Built with durable construction, the ASOU515R-WC is engineered to withstand impacts, chemicals, and weather exposure. It includes both front and back covers for added protection, making it suitable for demanding environments. Thick copper connections ensure secure electrical performance, while the compact design allows for easy installation. This outlet requires mounting holes with a saw size between 1.75 inches (44.45 mm) and 2.0 inches (50.80 mm). It supports multiple copper wire gauges, including 18, 16, 14, 12, and 10 AWG. The ASOU515R-WC is cULus Listed (E237606), meeting compliance and safety standards. Commonly used in residential, commercial, and industrial environments, this outlet is ideal for new installations, replacements, or upgrades requiring a robust flange-mount solution with protective covers.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.