Piggy-Back Adapter Cord, NEMA 14-30P/14-30R to L14-30R, 1.5 ft, 30A, 125/250V, STW 10/4
- Mfr # PB1430L1430
- Zoro # G616392831
Key Features
Specifications
Product Information
- MFR #
- PB1430L1430
- Zoro #
- G616392831
- UPC #
- 810159150927
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size
- 10 AWG
Details
- Item
- Adapter
- Plug Configuration
- NEMA 14-30
- Color
- Orange
- Amps
- 30 A
- Connector Type
- NEMA L14-30
- Voltage
- 125V, 250V
- Watts
- 7,500W
- Standards
- cETLus 5031789
Description
The AC WORKS piggy-back adapter PB1430L1430 is a heavy-duty 1.5-foot cord designed for flexible power access from a NEMA 14-30 dryer outlet. This adapter features a NEMA 14-30P 30A, 125/250V, 4-prong plug with a piggy-back 14-30R connector on the back and a NEMA L14-30R locking connector at the cord end.This configuration allows you to power a variety of appliances or devices-such as EV chargers, power tools, or backup equipment-from a single 30 Amp outlet. You can alternate use between devices as long as the combined draw does not exceed 30 Amps or 7,500 Watts.The STW 10/4 cable includes a 600V anti-cold weather jacket that remains flexible in low temperatures.
- NEMA 14-30P dryer plug with piggy-back 14-30R and locking L14-30R female connector
- Use multiple devices from a single outlet (not simultaneously over 30 Amps)
- STW 10/4 copper cable rated 30A, 600V; weather-resistant for indoor/outdoor use
- Locking NEMA L14-30R connector ideal for generators and EV setups
- Maximum operating load: 7,500 Watts
- Made in Taiwan; backed by a 5-year limited warranty
- Great for EV charging, tools, dryer conversion, and camping setups
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.