Piggy-Back Adapter Cord, NEMA 14-30P/14-30R to TT-30R, 1 ft, 30A, 125V, STW 10/3, RV Use

  • Mfr # PB1430TT

  • Zoro # G616392824


product price:  $54.99
/ea

Key Features

Voltage
125V
Watts
7,500W
Amps
30A
Color
Orange
Connector Type
NEMA TT-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1430TT
Zoro #
G616392824
UPC #
810159150934
Country of Origin
Taiwan, Province of China

Details

Item
Adapter
Voltage
125V
Watts
7,500W
Amps
30A
Color
Orange
Connector Type
NEMA TT-30
Plug Configuration
NEMA 14-30

Description

The AC WORKS Piggy-Back Adapter PB1430TT provides a convenient and rugged solution for accessing RV-style power from a residential NEMA 14-30 dryer outlet. This 1-foot adapter cord features a NEMA 14-30P plug with a piggy-back 14-30R outlet, allowing continued use of the original connection while adding a NEMA TT-30R RV-style outlet.This setup lets you safely run RV equipment, EV chargers, or appliances, one at a time, as long as total draw does not exceed 30 Amps or 7,500 Watts. The STW 10/3 copper cable is rated for 600V and includes an anti-cold weather jacket, ideal for year-round use in outdoor or indoor conditions.Great for RV owners, campers, and residential backup power, this piggy-back adapter is built for durability.


  • NEMA 14-30P plug with piggy-back 14-30R and TT-30R RV connector
  • Converts dryer outlet to 30A RV TT-30R power source
  • STW 10/3 copper cable, 600V rated, flexible in cold conditions
  • Maximum wattage: 7,500 Watts (30 Amps max draw)
  • Durable and compact 1 ft length for easy storage
  • Ideal for RV power, EV charging, and home backup setups
  • Backed by a 5-year limited warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.