Power Cord, IEC C14 Sheet E to IEC C13 Female, 1 ft, SJTW 16/3, 13A, Mounting Holes
- Mfr # FC14C13-012
- Zoro # G316392827
product price:Â
$
24.99
/ea
Sold in multiples of 2 for
$49.98
Key Features
Plug Configuration
IEC C14
Color
Black
Watts
1,625W
Amps
13 A
Connector Type
IEC C13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC14C13-012
- Zoro #
- G316392827
- UPC #
- 819145029698
- Country of Origin
- Taiwan, Province of China
- Item
- Adapter
- Plug Configuration
- IEC C14
- Color
- Black
- Watts
- 1,625W
- Amps
- 13 A
- Connector Type
- IEC C13
- Material
- PVC
Dimensions
- Cord Length
- 1 ft
Description
The AC WORKS IEC C14 to IEC C13 power cord features a 1-foot length with a durable SJTW 16/3 cable rated for 13 Amps. This cord converts an IEC C14 Sheet E male IT plug to an IEC C13 female connector, commonly used for medical IT power supplies, servers, and other sensitive electronics.The IEC C14 connector includes mounting holes for secure attachment, making this cord ideal for use in medical IT, data centers, and critical power applications.
- IEC C14 (Sheet E) male plug to IEC C13 female connector
- 1 ft length with SJTW 16/3 cable, rated 13A, 300V
- IEC C14 connector includes mounting holes for secure installation
- Ideal for medical IT equipment, servers, and critical power setups
- Durable, flexible cable for professional use
- Includes a 5-year limited warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.