Piggy-Back Dryer Adapter, NEMA 14-30P to Dual 14-30R, 1.5 ft, 30A, 125/250V

  • Mfr # PB14301430

  • Zoro # G216392835


product price:  $71.49
/ea

Key Features

Plug Configuration
NEMA 14-30
Color
Orange
Watts
7,500W
Amps
30A
Connector Type
NEMA 14-30
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB14301430
Zoro #
G216392835
UPC #
810159150910
Country of Origin
Taiwan, Province of China

Details

Item
Adapter
Plug Configuration
NEMA 14-30
Color
Orange
Watts
7,500W
Amps
30A
Connector Type
NEMA 14-30
Voltage
125/250V

Description

The AC WORKS piggy-back adapter PB14301430 is a heavy-duty 1.5-foot power splitter designed for NEMA 14-30 30 Amp, 125/250 Volt applications. This cord features a NEMA 14-30P 4-prong dryer plug with a piggy-back NEMA 14-30R connector on the back of the plug, and an additional NEMA 14-30R female connector at the end of the cord.This smart configuration allows you to temporarily power multiple appliances or devices from a single 14-30 outlet-as long as the total load doesnt exceed 30 Amps or 7,500 Watts. Built with a durable STW 10/4 cable, this adapter includes a 600V anti-cold weather jacket that stays flexible in harsh conditions.Ideal for EV charging, dryers, power tools, and home workshops.


  • NEMA 14-30P dryer plug with piggy-back 14-30R connector + additional 14-30R female end
  • Use multiple appliances or devices from one outlet (not simultaneously over 30A)
  • STW 10/4 cable rated for 30 Amps and 600 Volts
  • Anti-cold weather jacket stays flexible in low temperatures
  • Supports up to 7,500 Watts of power
  • Great for EV charging, dryers, garage tools, and generator setups
  • Includes 5-year limited warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.