Zoro Homepage

Plug Adapter, 14-30R, 14-50P, 0 ft., Orange

  • Mfr # AD14501430

  • Zoro # G210374271


product price: $63.15
/ea

Key Features

Plug Configuration
14-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/4
Depth
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD14501430
Zoro #
G210374271
UPC #
819145023122
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
14-30R
Plug Configuration
14-50P
Color
Orange
Gauge/Conductor
10/4
NEMA Connector
14-30
Max. Amps
30 A
Features
Nickel-Plated Pins & Terminals
Watts
7500W
Voltage
125/250V
Jacket Material
PVC
Number of Outlets
1
Amps
30A
Indoor/Outdoor
Indoor/Outdoor
Shape
Right Angle
Weight
1 lb
Number of Female Connectors
1
Application
Residential Adapter, Dryer Adapter, EV Charging

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA 14-50P to NEMA 14-30R. The NEMA 14-50P is a 50 Amp, 125/250 Volt, 4-prong male plug. The NEMA 14-30R is a 30 Amp, 125/ 250 Volt, 4-prong dryer connection. This product is heavy-duty and contains nickel-plated plugs and terminals to prevent rusting. This adapter is commonly used with a Tesla 14-30 adapter to charge your Tesla vehicle.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.