Shop AC WORKS
See all product information
Create Account
Adapter Cord, NEMA L15-20P to L15-30R, 1.5 ft, 3-Phase, 20A to 30A, 250V Locking
- Mfr # L1520L1530-018
- Zoro # G516392832
product price:Â
$
72.69
/ea
Key Features
Plug Configuration
NEMA L15-20
Color
Black
Watts
5,000W
Voltage
250V
Amps
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1520L1530-018
- Zoro #
- G516392832
- UPC #
- 819145026444
- Country of Origin
- China
- Item
- Adapter
- Plug Configuration
- NEMA L15-20
- Color
- Black
- Watts
- 5,000W
- Voltage
- 250V
- Amps
- 20 A
- Connector Type
- NEMA L15-30
Dimensions
- Cord Length
- 1.5 ft
- Wire Size
- 10 AWG
Description
The AC WORKS adapter L1520L1530-018 is a heavy-duty, 1.5-foot long cord designed to connect a NEMA L15-20P 3-phase, 20 Amp, 250 Volt locking plug to a NEMA L15-30R 3-phase, 30 Amp, 250 Volt locking female connector. Constructed with a durable SOOW 10/4 cable rated for 30 Amps and 600 Volts, this adapter supports loads up to 8,660 Wahis adapter is ideal for demanding applications such as brewing systems, forklift charging, and refrigerated trucks.
- NEMA L15-20P (3-phase, 20A, 250V) to NEMA L15-30R (3-phase, 30A, 250V) adapter
- 1.5 ft length with SOOW 10/4 cable rated 30 Amp, 600 Volt
- Supports up to 8,660 Watts power
- Assembled in USA with premium components
- Ideal for brewing, forklift charging, refrigerated trucks, and industrial use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.