Plug Adapter, 5-15/20R, L14-20P, 5-20P, L14-20P, 0 ft., Orange

  • Mfr # ADL1420520

  • Zoro # G910374229


product price:  $29.25
/ea
Sold in multiples of 2 for $58.50

Key Features

Receptacle Configuration
5-15/20R
Plug Configuration
L14-20P, 5-20P, L14-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADL1420520
Zoro #
G910374229
UPC #
819145020220
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
5-15/20R
Plug Configuration
L14-20P, 5-20P, L14-20P
Color
Orange
Gauge/Conductor
12/3
Voltage
125V
Max. Amps
20 A
Amps
20A
Watts
2500W
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Number of Outlets
1
NEMA Connector
5-20
Indoor/Outdoor
Indoor/Outdoor
Weight
0.5 lb
Shape
Barrel
Application
Generator Adapter, Residential Power Adapter
Number of Female Connectors
1

Description

This AC WORKS brand locking adapter is a durable adapter with a compact design. The adapter is a NEMA L14-20P to NEMA 5-15/20R. The NEMA L14-20P is a 20 Amp, 125/250 Volt, 4-prong male plug. The NEMA 5-15/20R is a 15/20 Amp household T-blade female connector. This product has nickel-plated pins and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.