Plug Adapter, 5-15/20R, L14-20P, 5-20P, L14-20P, 0 ft., Orange

  • Mfr # ADVL1420520

  • Zoro # G110374166


product price:  $36.79
/ea
Sold in multiples of 2 for $73.58

Key Features

Receptacle Configuration
5-15/20R
Plug Configuration
L14-20P, 5-20P, L14-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADVL1420520
Zoro #
G110374166
UPC #
819145021197
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Receptacle Configuration
5-15/20R
Plug Configuration
L14-20P, 5-20P, L14-20P
Color
Orange
Gauge/Conductor
12/4
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Max. Amps
20 A
Jacket Material
PVC
Number of Outlets
2
Voltage
125V
Watts
5000W
NEMA Connector
5-20
Amps
20A
Weight
1 lb
Shape
V-Duo
Indoor/Outdoor
Indoor/Outdoor
Application
Power Distribution, Generator Power, Power Outages
Number of Female Connectors
2

Description

This AC WORKS V-DUO adapter has a compact design and is a super durable generator adapter. This adapter is an L14-20P, 20 Amp, 4-Prong, locking male plug to two NEMA 5-15/20R, regular household, 15/20 Amp, T-blade connectors. The adapter has a total maximum operating power of 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.