Plug Adapter, 5-15/20R, L5-30P, 5-20P, L5-30P, Orange

  • Mfr # ADVL530520

  • Zoro # G610374154


product price:  $26.19
/ea
Sold in multiples of 2 for $52.38

Key Features

Receptacle Configuration
5-15/20R
Plug Configuration
L5-30P, 5-20P, L5-30P
Color
Orange
Gauge/Conductor
10/3
Watts
3750W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADVL530520
Zoro #
G610374154
UPC #
819145021173
Country of Origin
China

Details

Item
Plug Adapter
Receptacle Configuration
5-15/20R
Plug Configuration
L5-30P, 5-20P, L5-30P
Color
Orange
Gauge/Conductor
10/3
Watts
3750W
Max. Amps
30 A
Amps
30A
Number of Outlets
2
Jacket Material
PVC
NEMA Connector
5-20
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Voltage
125V
Indoor/Outdoor
Indoor/Outdoor
Shape
V-Duo
Weight
1 lb
Application
Generator Power Splitter
Number of Female Connectors
2

Description

This AC WORKS brand V-DUO is a super durable adapter with a compact design. The orange adapter is a NEMA L5-30P to two NEMA 5-15/20R. The NEMA L5-30P is a 30 Amp, 125 Volt, 3-prong locking male plug. The NEMA 5-15/20R is a 20 Amp, 125 Volt, T-blade female connector. The product is heavy-duty, compact, and contains nickel-plated pins and terminals to prevent rusting. The adapter also features a power indicator light and a maximum operating power of 3750 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.