Zoro Homepage

Plug Adapter, 5-20R, 10-30P, 0 ft., Orange

  • Mfr # AD1030520

  • Zoro # G210374264


product price: $47.15
/ea

Key Features

Plug Configuration
10-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1030520
Zoro #
G210374264
UPC #
819145029889
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
5-20R
Plug Configuration
10-30P
Color
Orange
Gauge/Conductor
10/3
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
NEMA Connector
5-20
Number of Outlets
1
Voltage
125V
Max. Amps
20 A
Jacket Material
PVC
Amps
20A
Watts
2500W
Indoor/Outdoor
Indoor/Outdoor
Weight
1 lb
Shape
Right Angle
Number of Female Connectors
1
Application
Residential Adapter, Household Power From Old Dryer Outlet, Dryer Adapter

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA 10-30P to NEMA 5-20R. The adapter is used to get power from a 220 Volt outlet to a 110 Volt household connection. In order to do so, you will need to use the grounding wire attached to the male plug end. .

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.