Plug Adapter, 5-20R, 10-50P, 5-20P, 10-50P, 0 ft., Orange

  • Mfr # AD1050520

  • Zoro # G610374277


product price: $50.99
/ea

Key Features

Receptacle Configuration
5-20R
Plug Configuration
10-50P, 5-20P, 10-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD1050520
Zoro #
G610374277
UPC #
819145029896
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
3.52 in
Depth
2.17 in

Details

Item
Plug Adapter
Receptacle Configuration
5-20R
Plug Configuration
10-50P, 5-20P, 10-50P
Color
Orange
Gauge/Conductor
12/3
Number of Outlets
1
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Voltage
125V
Amps
20A
NEMA Connector
5-20
Max. Amps
20 A
Watts
2500W
Shape
Right Angle
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Application
Residential Adapter, Household Adapter
Number of Female Connectors
1

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA 10-50P to NEMA 5-20R. The adapter is used to get power from a 125/250 Volt outlet to a 125 Volt household connection. In order to do so, you will need to use the grounding wire attached.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.