Shop AC WORKS
See all product information
Create Account
Power Cord, IEC C14 Sheet E to 3x NEMA 5-15R Power Strip, 1.5 ft, SJTW 16/3, 13A, 300V Jacket
- Mfr # C14B515-018
- Zoro # G416392819
product price:Â
$
28.99
/ea
Sold in multiples of 2 for
$57.98
Key Features
Plug Configuration
IEC C14
Color
Gray
Amps
13 A
Connector Type
NEMA 5-15
Watts
1,625W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C14B515-018
- Zoro #
- G416392819
- UPC #
- 819145022804
- Country of Origin
- Taiwan, Province of China
- Item
- Power Strip
- Plug Configuration
- IEC C14
- Color
- Gray
- Amps
- 13 A
- Connector Type
- NEMA 5-15
- Watts
- 1,625W
- Voltage
- 125V
Description
The AC WORKS IEC C14 to power strip cord converts a standard IEC C14 Sheet E IT plug to a 3-outlet NEMA 5-15R household-style power strip. With a compact 1.5-foot length and rugged SJTW 16/3 jacketed cable, this cord is rated for 13 Amps at 300 Volts and suitable for powering multiple devices in IT racks, data centers, or office environments.The IEC C14 connector features mounting holes for secure placement.
- IEC C14 (Sheet E) male plug to 3x NEMA 5-15R female outlets
- 1.5 ft length with SJTW 16/3 cable, rated 13A, 300V
- Bar-style tri-outlet power strip for multiple device connections
- IEC C14 connector includes mounting holes for secure installation
- Ideal for IT racks, server rooms, data centers, and office setups
- Backed by a 5-year limited warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.