Zoro Homepage

Plug Adapter, 5-20R, L5-20P, 0 ft., Orange

  • Mfr # ADL520520

  • Zoro # G210374141


product price: $20.99
/ea
Sold in multiples of 3 for $62.97

Key Features

Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL520520
Zoro #
G210374141
UPC #
851825007923
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Orange
Gauge/Conductor
12/3
Max. Amps
20 A
Amps
20A
Number of Outlets
1
Watts
2500W
Voltage
125V
NEMA Connector
5-20
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Jacket Material
PVC
Shape
Barrel
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Household Power, Tanning Bed Adapter, Treadmills, Rack Mounted PDUs, Commercial Printers, Saunas, Septic Pump Adapter

Description

This AC WORKS brand locking adapter is designed with a very durable constructed mold. This locking adapter is a NEMA L5-20P to a regular household 15/20 Amp, T-blade female connector. The adapter has a maximum power rating of 2500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.