Plug Adapter, 6-15/20R, L14-30P, 6-20P, L14-30P, 0 ft., Orange

  • Mfr # ADL1430620

  • Zoro # G710374238


product price:  $39.55
/ea

Key Features

Receptacle Configuration
6-15/20R
Plug Configuration
L14-30P, 6-20P, L14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL1430620
Zoro #
G710374238
UPC #
819145022323
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
6-15/20R
Plug Configuration
L14-30P, 6-20P, L14-30P
Color
Orange
Gauge/Conductor
12/3
Max. Amps
20 A
Number of Outlets
1
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
NEMA Connector
6-20
Jacket Material
PVC
Amps
20A
Watts
5000W
Voltage
250V
Weight
0.5 lb
Shape
Barrel
Indoor/Outdoor
Indoor/Outdoor
Application
Generator Adapter, HVAC Power, Power Tools, 250V Power
Number of Female Connectors
1

Description

This AC WORKS brand locking adapter is durable with a compact design. The orange adapter is a NEMA L14-30P to NEMA 6-15/20R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The NEMA 6-15/20R is a 15/20 Amp, 250 Volt female connector. The product contains nickel-plated pins and terminals to prevent rusting and a power indicator light.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.