Power Distribution Cord, NEMA L21-30P to 4x GFCI NEMA 5-15/20R, 30A, 120/208V, 10 ft
- Mfr # L2130PDU-010
- Zoro # G416392833
Key Features
Specifications
Product Information
- MFR #
- L2130PDU-010
- Zoro #
- G416392833
- UPC #
- 850056720328
- Country of Origin
- China
Dimensions
- Cord Length
- 10 ft
Details
- Item
- PDU
- Plug Configuration
- NEMA L21-30
- Color
- Black
- Amps
- 24 A
- Watts
- 6,000W
- Voltage
- 125V
- Connector Type
- NEMA 5-20
- Material
- Rubber, PVC, Thermoplastic
Description
The AC WORKS power distribution cord features a NEMA L21-30P 30 Amp, 120/208 Volt, 5-prong locking male plug to four GFCI-protected NEMA 5-15/20R T-blade household female connectors, each rated for 20 Amps. Equipped with two 24 Amp breakers, this PDU provides reliable overload protection for your connected equipment.Constructed with heavy-duty SOOW 10/4 cable and an anti-cold weather jacket, the cord remains flexible in harsh environments. The GFCI outlets include status indicator lights that display power status and trip conditions for enhanced safety.Perfect for temporary power needs at events, fairs, conventions, and construction sites, this cord supports a maximum load of 6,000 Watts. For strain relief and secure connections, use with a Bus Drop Grip on cables 10 feet or longer.
- NEMA L21-30P 30A, 120/208V 5-prong locking male plug to 4x 20A GFCI NEMA 5-15/20R outlets
- (2) 24 Amp breakers for overload protection
- Heavy-duty SOOW 10/4 cable with 600V anti-cold weather jacket stays flexible in cold conditions
- GFCI outlets with status indicator lights: green (power on), red (reset needed), no light (tripped/no power)
- ETL listed for USA & Canada, conforms to UL Standard 817 and CSA STD.C22.2 NO.21
- Ideal for temporary power, emergency setups, PDUs at events and construction sites
- 5-year limited warranty included
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.