Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, 6-20R, L6-30P, Orange

  • Mfr # ADVL630620

  • Zoro # G310374195


product price: $40.49
/ea

Key Features

Plug Configuration
L6-30P
Color
Orange
Gauge/Conductor
10/3
NEMA Connector
6-20
Watts
7500W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADVL630620
Zoro #
G310374195
UPC #
819145025485
Country of Origin
China

Details

Item
Plug Adapter
Receptacle Configuration
6-20R
Plug Configuration
L6-30P
Color
Orange
Gauge/Conductor
10/3
NEMA Connector
6-20
Watts
7500W
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Number of Outlets
2
Voltage
250V
Max. Amps
30 A
Amps
30A
Indoor/Outdoor
Indoor/Outdoor
Shape
V-Duo
Weight
1 lb
Number of Female Connectors
2

Description

This AC WORKS brand V-DUO is a super durable generator adapter with a compact design. The product is an L6-30P, 30 Amp, 250 Volt, 3-prong locking male plug to two 6-20R, 20 Amp, 250 Volt, 3-prong female connectors. The adapter features nickel-plated plugs and terminals to prevent rusting and a power indicator light.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.