Cord Reel With Hand Lamp, Spring Retracted, NEMA 5-15R, 16 AWG, Blue Reel Color, 30 ft Length

  • Mfr # PC10-3016-A
  • Zoro # G8239025
product price: 
$
487.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
30 ft
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
16 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PC10-3016-A
Zoro #
G8239025
UPC #
674255924482
Country of Origin
United States

Dimensions

Retractable Cord Length
30 ft
Wire Size
16 AWG
Overall Height
10 5/8 in
Overall Width
10 1/2 in
Feeder Cord Length
5 ft
Overall Depth
7 3/8 in
Mounting Pattern Size
2.5" x 6"
Overall Dimensions
7.38"(W) x 10.63"(H) x 10.5"(L)
Base Size
4.63" x 8.38"

Details

Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Blue
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
13A
Voltage
120V AC
Feeder Cord Ending
Grounding Plug
Cord Included
Yes
Enclosed Reel
No
Grade
Commercial/Industrial
Grade - Ext. Cords and Outlet Strips
Industrial
Retractable Cord Ending
Single Connector
Indoor / Outdoor
Indoor
Reel Mounting
Bench, Floor, Wall
Watts
1495
Slip Ring Rating
115V
NEC Cord Designation
SJO
Reel Material
Steel
Trade Designation
SJO
Number of Conductors
3
Location
Indoor
Hose
Yes
Volts
115
Voltage - Ext. Cords and Outlet Strips
120VAC
Cord Ending
Single Connector
Plug Style
Straight
Maximum Current
13 A
Retractable Cord Ending NEMA Configuration
5-15R
NEMA Enclosure Rating
Not Rated
UL Enclosure Rating
Type 1
Temperature Rating
150 Degrees F

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 30 ft, Reel Color Blue, Max. Amps 13 A, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJO, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.