Zoro Homepage

Plug Adapter, 6-30R, 10-30P, 0 ft., Orange

  • Mfr # AD1030630

  • Zoro # G310374164


product price: $63.15
/ea

Key Features

Plug Configuration
10-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
Depth
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1030630
Zoro #
G310374164
UPC #
819145023795
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
6-30R
Plug Configuration
10-30P
Color
Orange
Gauge/Conductor
10/3
Max. Amps
30 A
Watts
7500W
Voltage
250V
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals
Number of Outlets
1
NEMA Connector
6-30
Amps
30A
Indoor/Outdoor
Indoor/Outdoor
Shape
Right Angle
Weight
1 lb
Number of Female Connectors
1
Application
3-Prong Dryer Outlet Adapter

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA 10-30P to NEMA 6-30R. The NEMA 10-30P is a 30 Amp, 250 Volt, 3-prong dryer male plug. The NEMA 6-30R is a 30 Amp, 250 Volt, 3-prong HVAC female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.