Zoro Homepage

Plug Adapter, 6-50R, L14-30P, 0 ft., Orange

  • Mfr # WDL1430650

  • Zoro # G310955363


product price: $60.79
/ea

Key Features

Plug Configuration
L14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
Amps
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDL1430650
Zoro #
G310955363
UPC #
819145021234
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Receptacle Configuration
6-50R
Plug Configuration
L14-30P
Color
Orange
Gauge/Conductor
10/3
Amps
30A
Voltage
250V
Watts
7500W
Number of Outlets
1
Housing Material
PVC
Number of Female Connectors
1
Application
Welder Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand electrical welder adapter WDL1430650 is a very durable adapter with a compact design. The NEMA L14-30P to a NEMA 6-50R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The NEMA 6-50R is a 50 Amp, 250 Volt, straight-blade, 3-prong connector. The adapter is heavy-duty and a compact molded adapter with nickel-plated pins and terminals to prevent rusting. The orange adapter has a maximum operating power of 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.