Shop SUPERIOR ELECTRIC
See all product information
Create Account
STW Extension Cord, 8 AWG, Indoor/Outdoor, 1 Outlets, 6-50R, Black, 6-50P, 50 ft
Mfr # WC850
Zoro # G904398279
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
STW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
6-50P
Receptacle Configuration
6-50R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC850
- Zoro #
- G904398279
- UPC #
- 99461755581
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- STW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 6-50P
- Receptacle Configuration
- 6-50R
- Jacket Color
- Black
- Power Indicator
- Yes
- Voltage
- 250V AC
- Max. Amps
- 40 A
Description
Superior Electric’s welder extension cord is a great help when you need to get some extra length for heavy duty equipment. Heavy duty corrosion resistant design. Designed for indoor and outdoor heavy-duty industrial use and welding machines. The design is durable while still flexible, and easy to store and transport when not in use.Bring portability to welding machines and create convenience. Provide a convenient, safe method to extend the range of welding equipment. Intended for new commercial construction, industrial and general welding.