Plug Adapter, L14-20R, 5-15P, L14-20P, 5-15P, 0 ft., Orange

  • Mfr # AD515L1420

  • Zoro # G410374217


product price:  $39.99
/ea

Key Features

Receptacle Configuration
L14-20R
Plug Configuration
5-15P, L14-20P, 5-15P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD515L1420
Zoro #
G410374217
UPC #
819145021159
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L14-20R
Plug Configuration
5-15P, L14-20P, 5-15P
Color
Orange
Gauge/Conductor
10/3
Amps
15A
Number of Outlets
1
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Voltage
125V
Jacket Material
PVC
NEMA Connector
L14-20
Watts
1875W
Max. Amps
15 A
Shape
Barrel
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Application
Generator Adapter, Inlet Box Adapter
Number of Female Connectors
1

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA 5-15P to NEMA L14-20R. The NEMA 5-15P is a 15 Amp, 125 Volt, 3-prong male plug. The NEMA L14-20R is a 20 Amp, 125/250 Volt, 4-prong female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operating power is 1875 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.