Plug Adapter, L14-30R, L14-30P, L14-30P, L14-30P, 0 ft., Orange

  • Mfr # ADVL1430L1430

  • Zoro # G110374180


product price:  $62.99
/ea

Key Features

Receptacle Configuration
L14-30R
Plug Configuration
L14-30P, L14-30P, L14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADVL1430L1430
Zoro #
G110374180
UPC #
819145025508
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Receptacle Configuration
L14-30R
Plug Configuration
L14-30P, L14-30P, L14-30P
Color
Orange
Gauge/Conductor
10/4
Voltage
125/250V
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Jacket Material
PVC
NEMA Connector
L14-30
Max. Amps
30 A
Amps
30A
Watts
7500W
Number of Outlets
2
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
V-Duo
Application
Power Distribution, Generator Power, Power Outages
Number of Female Connectors
2

Description

This AC WORKS brand V-DUO is a super durable generator adapter with a compact design. The product is an L14-30P, 30 Amp, 125/250 Volt, 4-prong locking male plug to two L14-30R, 30 Amp, 125/250 Volt, 4-prong locking female connectors. The adapter features nickel-plated plugs and terminals to prevent rusting and a power indicator light.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.