Zoro Homepage

Plug Adapter, L14-30R, L6-30P, 0 ft., Orange

  • Mfr # ADL630L1430

  • Zoro # G210374172


product price: $47.55
/ea

Key Features

Plug Configuration
L6-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL630L1430
Zoro #
G210374172
UPC #
819145021746
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L14-30R
Plug Configuration
L6-30P
Color
Orange
Gauge/Conductor
10/3
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
NEMA Connector
L14-30
Number of Outlets
1
Amps
30A
Watts
7500W
Max. Amps
30 A
Jacket Material
PVC
Voltage
250V
Shape
Barrel
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Industrial Power Adapter

Description

This AC WORKS brand locking adapter is very durable with a compact design. It is a NEMA L6-30P to NEMA L14-30R. The NEMA L6-30P is a 30 Amp, 250 Volt, 3-prong locking plug. The NEMA L14-30R is a 30 Amp, 125/250 Volt, 4-prong locking female connector. The product is heavy-duty, compact, and contains nickel-plated pins and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.