Plug Adapter, L5-15R, 5-15P, L5-15P, 5-15P, 0 ft., Orange

  • Mfr # AD515L515

  • Zoro # G410374194


product price: $25.19
/ea
Sold in multiples of 2 for $50.38

Key Features

Receptacle Configuration
L5-15R
Plug Configuration
5-15P, L5-15P, 5-15P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD515L515
Zoro #
G410374194
UPC #
819145021326
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L5-15R
Plug Configuration
5-15P, L5-15P, 5-15P
Color
Orange
Gauge/Conductor
14/3
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
NEMA Connector
L5-15
Max. Amps
15 A
Jacket Material
PVC
Number of Outlets
1
Amps
15A
Watts
1875W
Voltage
125V
Shape
Barrel
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Application
Pool Pump, Sump Pump, LED Light Fixtures, Warehouse Lighting, Industrial Settings
Number of Female Connectors
1

Description

This AC WORKS brand adapter is very durable with a compact design. It is NEMA 5-15P to NEMA L5-15R. The NEMA 5-15P, 15 Amp, 125 Volt, 3-prong male plug. The NEMA L5-15R is a 15 Amp, 125 Volt, 3-prong locking female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.