Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, L5-30R, 5-20P, 0 ft., Orange

  • Mfr # AD520L530

  • Zoro # G210374165


product price: $28.89
/ea
Sold in multiples of 2 for $57.78

Key Features

Receptacle Configuration
L5-30R
Plug Configuration
5-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD520L530
Zoro #
G210374165
UPC #
851825007961
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L5-30R
Plug Configuration
5-20P
Color
Orange
Gauge/Conductor
12/3
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Jacket Material
PVC
Amps
20A
Number of Outlets
1
Voltage
125V
Max. Amps
20 A
NEMA Connector
L5-30
Watts
2500W
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
Barrel
Application
Marina Dock Power, Generator Adapter
Number of Female Connectors
1

Description

This AC WORKS brand locking adapter is very durable with a compact design. It is a NEMA 5-20P to NEMA L5-30R. The NEMA 5-20P is a straight-blade plug to a NEMA L5-30R female connector. This adapter features nickel-plated terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.