
Plug Adapter, L5-30R, L14-30P, L5-30P, L14-30P, 0 ft., Orange
Mfr # ADL1430L530
Zoro # G610374208
product price:Â $50.15
/eaKey Features
Receptacle Configuration
L5-30R
Plug Configuration
L14-30P, L5-30P, L14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADL1430L530
Zoro #
G610374208
UPC #
851825007978
Country of Origin
China
Dimensions
Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in
Details
Item
Plug Adapter
Receptacle Configuration
L5-30R
Plug Configuration
L14-30P, L5-30P, L14-30P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
1
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
NEMA Connector
L5-30
Max. Amps
30 A
Amps
30A
Watts
7500W
Voltage
125V
Jacket Material
PVC
Weight
0.5 lb
Shape
Barrel
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Marina Shore Power, Generator Adapter, UPS Adapter, Inlet Box Adapter
Description
This AC WORKS brand locking adapter is very durable with a compact design. It is a NEMA L14-30P to NEMA L5-30R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong male generator locking plug. The NEMA L5-30R is a 30 Amp, 125 Volt, 3-prong locking female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operating power is 3750 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.