Plug Adapter, L5-30R, L5-20P, L5-30P, L5-20P, 0 ft., Orange

  • Mfr # ADL520L530

  • Zoro # G910374199


product price:  $24.77
/ea
Sold in multiples of 2 for $49.54

Key Features

Receptacle Configuration
L5-30R
Plug Configuration
L5-20P, L5-30P, L5-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL520L530
Zoro #
G910374199
UPC #
851825007954
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L5-30R
Plug Configuration
L5-20P, L5-30P, L5-20P
Color
Orange
Gauge/Conductor
12/3
Watts
2500W
Features
Nickel-Plated Pins & Terminals
Jacket Material
PVC
NEMA Connector
L5-30
Voltage
125V
Number of Outlets
1
Amps
20A
Max. Amps
20 A
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
Barrel
Number of Female Connectors
1
Application
Generator Adapter

Description

.This AC WORKS brand locking adapter is very durable with a compact design. The NEMA L5-20P is a 20 Amp, 125 Volt, 3-prong locking male plug. The NEMA L5-30R is a 30 Amp, 125 Volt, 3-prong locking female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operating power is 2500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.