Plug Adapter, L6-20R, 6-20P, L6-20P, 6-20P, 0 ft., Orange

  • Mfr # AD620L620

  • Zoro # G010374204


product price: $27.99
/ea
Sold in multiples of 2 for $55.98

Key Features

Receptacle Configuration
L6-20R
Plug Configuration
6-20P, L6-20P, 6-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD620L620
Zoro #
G010374204
UPC #
819145021395
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L6-20R
Plug Configuration
6-20P, L6-20P, 6-20P
Color
Orange
Gauge/Conductor
12/3
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Amps
20A
Jacket Material
PVC
Max. Amps
20 A
Voltage
250V
Watts
5000W
Number of Outlets
1
NEMA Connector
L6-20
Weight
0.5 lb
Shape
Barrel
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Rack Mounted PDUs, Welders, Industrial Equipment, Power Tools

Description

This AC WORKS brand locking adapter is very durable with a compact design. It is a NEMA 6-20P to NEMA L6-20R. The NEMA 6-20P is a 20 Amp, 250 Volt, 3-prong straight blade male plug. The NEMA L6-20R is a 20 Amp, 250 Volt, 3-prong locking female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.