Plug Adapter, L6-20R, L6-20P, L6-20P, L6-20P, Orange

  • Mfr # ADVL620L620

  • Zoro # G810374190


product price:  $59.99
/ea

Key Features

Receptacle Configuration
L6-20R
Plug Configuration
L6-20P, L6-20P, L6-20P
Color
Orange
Gauge/Conductor
12/3
Watts
5000W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADVL620L620
Zoro #
G810374190
UPC #
819145021432
Country of Origin
China

Details

Item
Plug Adapter
Receptacle Configuration
L6-20R
Plug Configuration
L6-20P, L6-20P, L6-20P
Color
Orange
Gauge/Conductor
12/3
Watts
5000W
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Amps
20A
Voltage
250V
Max. Amps
20 A
Number of Outlets
2
NEMA Connector
L6-20
Jacket Material
PVC
Indoor/Outdoor
Indoor/Outdoor
Weight
1 lb
Shape
V-Duo
Number of Female Connectors
2
Application
Industrial Power Splitter

Description

This AC WORKS V-DUO adapter is a one to two outlet adapter. This is NEMA L6-20P, 20 Amp 250 Volt, locking male plug to two L6-20R 20 Amp 250 Volt locking female connectors. It also comes with a power indicator light. The adapter features nickel-plated plugs and terminals to prevent rusting and a maximum operating power of 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.