Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, L6-30R, 14-30P, L6-30P, 0 ft., Orange

  • Mfr # AD1430L630

  • Zoro # G010374174


product price: $58.15
/ea

Key Features

Receptacle Configuration
L6-30R
Plug Configuration
14-30P, L6-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1430L630
Zoro #
G010374174
UPC #
819145021586
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
L6-30R
Plug Configuration
14-30P, L6-30P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
1
NEMA Connector
L6-30
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Max. Amps
30 A
Voltage
250V
Watts
7500W
Jacket Material
PVC
Amps
30A
Weight
1 lb
Shape
Right Angle
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
EV Charging, Power Tools, Server Rack, Home Brewing, Plasma Cutters, Indsutrial Settings

Description

This AC WORKS brand dryer outlet adapter is very durable with a compact design. It is a NEMA 14-30P to NEMA L6-30R. The NEMA 14-30P is a 30 Amp, 125/250 Volt, 4-prong dryer outlet plug. The NEMA L6-30R is a 30 Amp, 250 Volt female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operational power is 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.