Plug Adapter, L6-30R, L6-30P, L6-30P, L6-30P, Orange

  • Mfr # ADVL630L630

  • Zoro # G610374147


product price:  $59.99
/ea

Key Features

Receptacle Configuration
L6-30R
Plug Configuration
L6-30P, L6-30P, L6-30P
Color
Orange
Gauge/Conductor
10/3
Watts
7500W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADVL630L630
Zoro #
G610374147
UPC #
819145021265
Country of Origin
China

Details

Item
Plug Adapter
Receptacle Configuration
L6-30R
Plug Configuration
L6-30P, L6-30P, L6-30P
Color
Orange
Gauge/Conductor
10/3
Watts
7500W
NEMA Connector
L6-30
Amps
30A
Max. Amps
30 A
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Number of Outlets
2
Voltage
250V
Shape
V-Duo
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
2
Application
Industrial Power Splitter

Description

This AC WORKS brand V-DUO is a super durable adapter featuring a compact design. The adapter is NEMA L6-30P, 30 Amp, 250 Volt, 3-prong locking male plug to two NEMA L6-30R, 30 Amp, 250 Volt female connectors. It features nickel-plated plugs and terminals to prevent copper rusting, a total maximum operating power of 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.