
Plug Adapter, SJTW, 5-15/20R, 5-15P, 5-20P, 5-15P, 1 ft., Black
Mfr # S515520-012
Zoro # G610916606
product price:Â $21.15
/ea
Sold in multiples of 3 for $63.45
Key Features
Type
SJTW
Receptacle Configuration
5-15/20R
Plug Configuration
5-15P, 5-20P, 5-15P
Cord Length
1 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S515520-012
Zoro #
G610916606
UPC #
851825007633
Country of Origin
China
Dimensions
Cord Length
1 ft.
Details
Item
Plug Adapter
Type
SJTW
Receptacle Configuration
5-15/20R
Plug Configuration
5-15P, 5-20P, 5-15P
Color
Black
Gauge/Conductor
14/3
Watts
1875W
NEMA Connector
NEMA 5-10
Number of Outlets
1
Jacket Material
PVC
Max. Amps
15 A
Voltage
125V
NEMA Plug Configuration
NEMA 5-15; NEMA 5-20; NEMA 5-15
Amps
15A
Number of Female Connectors
1
NEC Cord Designation
SJTW
Indoor/Outdoor
Indoor/Outdoor
Application
Household Adapter Cord
Description
This AC WORKS brand plug adapter S515520-012 is very durable. It is 1 foot in length and is a NEMA 5-15P to NEMA 5-15/20R. The NEMA 5-15P is a 15 Amp, 125 Volt regular household male plug. The NEMA 5-15/20R is a 20 Amp, 125 Volt, T-blade female connector. The cable is an SJTW, 12/3, Indoor/Outdoor jacket with a 20 Amp rated cable.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.