Zoro Homepage

Plug Adapter, SS2-50R, L14-20P, 0 ft., Orange

  • Mfr # ADL1420SS2

  • Zoro # G310374157


product price: $49.59
/ea

Key Features

Plug Configuration
L14-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/4
Voltage
125/250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL1420SS2
Zoro #
G310374157
UPC #
819145022255
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
3.5 in

Details

Item
Plug Adapter
Receptacle Configuration
SS2-50R
Plug Configuration
L14-20P
Color
Orange
Gauge/Conductor
12/4
Voltage
125/250V
Amps
20A
Watts
5000W
NEMA Connector
SS2-50
Max. Amps
20 A
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals
Number of Outlets
1
Indoor/Outdoor
Indoor/Outdoor
Weight
1 lb
Shape
Barrel& Ring
Application
RV Adapter, Shore Power Adapter, Inlet Box Adapter, Generator Adapter
Number of Female Connectors
1

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA L14-20P to NEMA SS2-50R. The NEMA L14-20P is a 20 Amp, 125/250 Volt, 4-prong locking male plug. The NEMA SS2-50R is a 50 Amp, 125/250 Volt, 4-Wires female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operating power is 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.