
Plug Adapter, STW, 1 Outlet(s) 6-15/20R, 14-50P, 1 ft., Orange
Mfr # S1450CB620
Zoro # G610916514
product price: $61.99
/eaKey Features
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
14-50P
Cord Length
1 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1450CB620
Zoro #
G610916514
UPC #
819145025027
Country of Origin
China
Dimensions
Cord Length
1 ft.
Details
Item
Plug Adapter
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
14-50P
Color
Orange
Gauge/Conductor
10/3
Max. Amps
20 A
Watts
5000W
Amps
20A
Jacket Material
PVC
NEMA Connector
NEMA 6-20
Number of Outlets
1
Voltage
250V
Number of Female Connectors
1
NEC Cord Designation
STW
Application
250V Power, Industrial Settings, Residential Power, Generator Power, Protective Power
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand protective adapter S1450CB620 is a heavy-duty household adapter cable. This 1-foot cord is a NEMA 14-50P to NEMA 6-15/20R. The NEMA 14-50P is a 50 Amp, 4-prong RV/Generator/Range male plug. The NEMA 6-15/20R is a 15/20 Amp, T-blade, 250 Volt female connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with residential applications, generators, construction, and industrial equipment.This adapter is also compatible with some EV brands, as long as the vehicle has a 6-20 plug.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.